Specifications
Dimensions
- Bolt Length9-1/2 in
- Bolt Thread Size1/2–13
Details
- For Use WithVickers Hydraulic Valves
- Model255670
Overview
Mfr description
BK255670
- For fastening surface-mounting products, with or without stacking valves, to subplates or other mounting pads Note: Image shown is of the control valve.