Motion
BK255677
255677 Mounting Bolts - For Size D08 Valve, 1/2–13 Thread, 12-3/4 in Length
MI ITEM #00379000
MFR #BK255677
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
255677 Mounting Bolts - For Size D08 Valve, 1/2–13 Thread, 12-3/4 in Length
MI ITEM #00379000
MFR #BK255677

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BK255677

Specifications

  • Bolt Thread Size
    1/2–13
  • Bolt Length
    12-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text