Motion
BK466849
466849 Mounting Bolts - For Size D03 Valve, 10–24 Thread, 2-3/8 in Length
MI ITEM #00379003
MFR #BK466849
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
466849 Mounting Bolts - For Size D03 Valve, 10–24 Thread, 2-3/8 in Length
MI ITEM #00379003
MFR #BK466849

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BK466849

Specifications

  • Bolt Thread Size
    10–24
  • Bolt Length
    2-3/8 in
  • Model
    466849

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text