Motion
BK466853
466853 Mounting Bolts - For Size D03 Valve, 4-5/16 in Length
Mi Item #00379011
MFR #BK466853
Price$118.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
466853 Mounting Bolts - For Size D03 Valve, 4-5/16 in Length
Mi Item #00379011
MFR #BK466853

Mfr description
BK466853
  • For fastening surface-mounting products, with or without stacking valves, to subplates or other mounting pads Note: Image shown is of the control valve.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$118.81/each

Specifications

Dimensions

  • Bolt Length
    4-5/16 in

Details

  • For Use With
    Vickers Hydraulic Valves
  • Model
    466853
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)