Motion
BK466856
466856 Mounting Bolts - For Size D03 Valve, 10–24 Thread, 5-1/2 in Length
Mi Item #00379017
MFR #BK466856
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
466856 Mounting Bolts - For Size D03 Valve, 10–24 Thread, 5-1/2 in Length
Mi Item #00379017
MFR #BK466856

Mfr description
BK466856
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Length
    5-1/2 in
  • Bolt Thread Size
    10–24

Details

  • Model
    466856
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)