Motion
BK466857
466857 Mounting Bolts - For Size D03 Valve, 5-5/16 in Length
Mi Item #00379019
MFR #BK466857
Price$199.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
466857 Mounting Bolts - For Size D03 Valve, 5-5/16 in Length
Mi Item #00379019
MFR #BK466857

Mfr description
BK466857
  • For fastening surface-mounting products, with or without stacking valves, to subplates or other mounting pads Note: Image shown is of the control valve.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$199.62/each

Specifications

Dimensions

  • Bolt Length
    5-5/16 in

Details

  • For Use With
    Vickers Hydraulic Valves
  • Model
    466857
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)