Motion
BKDG01633
255633 Mounting Bolts - For Size D05 Valve, 1/4–20 Thread, 1-1/2 in Length, 4 Pack
Mi Item #00379087
MFR #BKDG01633
Price$15.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
255633 Mounting Bolts - For Size D05 Valve, 1/4–20 Thread, 1-1/2 in Length, 4 Pack
Mi Item #00379087
MFR #BKDG01633

Mfr description
BKDG01 633 (255633)
  • For fastening surface-mounting products, with or without stacking valves, to subplates or other mounting pads
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.61/each

Specifications

Dimensions

  • Bolt Length
    1-1/2 in
  • Bolt Thread Size
    1/4–20
  • Weight
    0.10 lbs

Details

  • For Use With
    Vickers Directional Control Valves
  • Package Quantity
    4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)