Motion
255698
255698 Mounting Bolts - For Size D03 Valve, 10–24 Thread, 2 in Length
Mi Item #00379088
MFR #255698
Price$15.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
255698 Mounting Bolts - For Size D03 Valve, 10–24 Thread, 2 in Length
Mi Item #00379088
MFR #255698

Mfr description
BKDG 3 698
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.24/each

Specifications

Dimensions

  • Bolt Length
    2 in
  • Bolt Thread Size
    10–24

Details

  • Model
    255698
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)