Motion
BKDG06635
255635 Mounting Bolts - For Size D08 Valve, 1/2–13 Thread, 2-1/2 in Length
Mi Item #00379096
MFR #BKDG06635
Price$78.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
255635 Mounting Bolts - For Size D08 Valve, 1/2–13 Thread, 2-1/2 in Length
Mi Item #00379096
MFR #BKDG06635

Mfr description
BKDG06 635
  • For fastening surface-mounting products, with or without stacking valves, to subplates or other mounting pads Note: Image shown is of the control valve.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$78.99/each

Specifications

Dimensions

  • Bolt Length
    2-1/2 in
  • Bolt Thread Size
    1/2–13

Details

  • For Use With
    Vickers Hydraulic Valves
  • Model
    255635
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)