Overview
Mfr description
BK255692
- For fastening surface-mounting products, with or without stacking valves, to subplates or other mounting pads Note: Image shown is of the control valve.
Specifications
- Bolt Thread Size1/2–13
- Bolt Length6-1/2 in
- For Use WithVickers Hydraulic Valves
- Model255692
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data