Motion
C-175-B-20
631054 Hydraulic Remote Control Relief Valve -
Mi Item #00379258
MFR #C-175-B-20
Price$822.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
631054 Hydraulic Remote Control Relief Valve -
Mi Item #00379258
MFR #C-175-B-20

Mfr description
C 175 B 20
  • This single-stage valve is designed for applications requiring an adjustable pressure relief valve or pressure regulating valve of small capacity
  • It may also be used as a remote control valve for pilot operated pressure control valves (e
  • g
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$822.14/each

Specifications

Dimensions

  • Overall Height
    204.9 mm
  • Overall Length
    2.88 in
  • Overall Width
    73.2 mm
  • Port Size
    1/4 NPT

Details

  • Actuation
    Pilot
  • Adjustable Pressure Range
    75-1000 psi;5-70 bar
  • Body Material
    Cast Iron
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Max Operating Temperature
    +155 °F
  • Maximum Flow Rate
    3 gpm
  • Maximum Operating Pressure
    1000 psi
  • Mounting Type
    Panel Mount
  • Seal Material
    Fluorocarbon (Internal), Nitrile (Mounting Surface)
  • Series
    C-175 20 Design
  • Valve Type
    Relief Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)