Motion
094029
Hydraulic Check Valve - Inline - 90 degrees Mount, 5 psi Cracking Pressure, 16 gpm Max Flow, 3000 psi Max Operating Pressure, Nitrile Seals
Mi Item #00379612
MFR #094029
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Check Valve - Inline - 90 degrees Mount, 5 psi Cracking Pressure, 16 gpm Max Flow, 3000 psi Max Operating Pressure, Nitrile Seals
Mi Item #00379612
MFR #094029

Mfr description
C2 815
  • Stability under pressure
  • Minimal maintenance
  • Stop leaks before they start
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    98.6 mm
  • Overall Width
    69.8 mm
  • Port 1 Size/Type
    3/4 NPT

Details

  • Body Material
    Steel
  • Check Valve Type
    Check valve
  • Cracking Pressure
    5 psi
  • Manufacturer Catalog
  • Maximum Flow Rate
    16 gpm
  • Maximum Operating Pressure
    3000 psi
  • Maximum Viscosity
    225 sus
  • Mounting Type
    Inline - 90 degrees
  • Seal Material
    Nitrile
  • Seat Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)