Motion
C2 825 S3
Hydraulic Check Valve - Inline - 90 degrees Mount, 50 psi Cracking Pressure, 45 gpm Max Flow, 3000 psi Max Operating Pressure, Nitrile Seals
MI ITEM #00379664
MFR #C2 825 S3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Check Valve - Inline - 90 degrees Mount, 50 psi Cracking Pressure, 45 gpm Max Flow, 3000 psi Max Operating Pressure, Nitrile Seals
MI ITEM #00379664
MFR #C2 825 S3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C2 825 S3

Specifications

  • Cracking Pressure
    50 psi
  • Maximum Flow Rate
    45 gpm
  • Maximum Operating Pressure
    3000 psi
  • Overall Length
    138.2 mm
  • Body Material
    Steel
  • Seal Material
    Nitrile
  • Seat Material
    Steel
  • Maximum Viscosity
    225 sus
  • Overall Width
    82.6 mm
  • Mounting Type
    Inline - 90 degrees
  • Port 1 Size/Type
    1-1/4 NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text