Specifications
Dimensions
- Overall Length138.2 mm
- Overall Width82.6 mm
- Port 1 Size/Type1-1/4 NPT
Details
- Body MaterialSteel
- Cracking Pressure125 psi
- Maximum Flow Rate45 gpm
- Maximum Operating Pressure3000 psi
- Maximum Viscosity225 sus
- Mounting TypeInline - 90 degrees
- Seal MaterialNitrile
- Seat MaterialSteel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)