Motion
C2 830 S8
Hydraulic Check Valve - Inline - 90 degrees Mount, 75 psi Cracking Pressure, 65 gpm Max Flow, 3000 psi Max Operating Pressure, Nitrile Seals
Mi Item #00379691
MFR #C2 830 S8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Check Valve - Inline - 90 degrees Mount, 75 psi Cracking Pressure, 65 gpm Max Flow, 3000 psi Max Operating Pressure, Nitrile Seals
Mi Item #00379691
MFR #C2 830 S8

Mfr description
C2 830 S8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    138.2 mm
  • Overall Width
    82.6 mm
  • Port 1 Size/Type
    1-1/2 NPT

Details

  • Body Material
    Steel
  • Cracking Pressure
    75 psi
  • Maximum Flow Rate
    65 gpm
  • Maximum Operating Pressure
    3000 psi
  • Maximum Viscosity
    225 sus
  • Mounting Type
    Inline - 90 degrees
  • Seal Material
    Nitrile
  • Seat Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)