Motion
C5G-805-S8
Hydraulic Check Valve - Manifold Mount, 75 psi Cracking Pressure, 10 gpm Max Flow, 3000 psi Max Operating Pressure, Nitrile Seals
MI ITEM #00379833
MFR #C5G-805-S8
Your Price$906.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Check Valve - Manifold Mount, 75 psi Cracking Pressure, 10 gpm Max Flow, 3000 psi Max Operating Pressure, Nitrile Seals
MI ITEM #00379833
MFR #C5G-805-S8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$906.83/each(List $1,088.20)

Overview

Mfr description
C5G 805 S8
  • Stability under pressure
  • Minimal maintenance
  • Stop leaks before they start

Specifications

  • Cracking Pressure
    75 psi
  • Maximum Flow Rate
    10 gpm
  • Maximum Operating Pressure
    3000 psi
  • Overall Length
    65.8 mm
  • Body Material
    Ductile Iron
  • Seal Material
    Nitrile
  • Seat Material
    Steel
  • Maximum Viscosity
    225 sus
  • Overall Width
    65 mm
  • Mounting Type
    Manifold
  • Check Valve Type
    Check valve
  • Port 1 Size/Type
    3/8 NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text