Motion
C5G-815-S3
Hydraulic Check Valve - Manifold Mount, 50 psi Cracking Pressure, 20 gpm Max Flow, 3000 psi Max Operating Pressure, Nitrile Seals
MI ITEM #00379937
MFR #C5G-815-S3
Price$1,024.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Check Valve - Manifold Mount, 50 psi Cracking Pressure, 20 gpm Max Flow, 3000 psi Max Operating Pressure, Nitrile Seals
MI ITEM #00379937
MFR #C5G-815-S3

Mfr description
C5G 815 S3
  • Stability under pressure
  • Minimal maintenance
  • Stop leaks before they start
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,024.37/each

Specifications

Dimensions

  • Overall Length
    112.8 mm
  • Overall Width
    96.8 mm
  • Port 1 Size/Type
    3/4 NPT

Details

  • Body Material
    Ductile Iron
  • Check Valve Type
    Check valve
  • Cracking Pressure
    50 psi
  • Maximum Flow Rate
    20 gpm
  • Maximum Operating Pressure
    3000 psi
  • Maximum Viscosity
    225 sus
  • Mounting Type
    Manifold
  • Seal Material
    Nitrile
  • Seat Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)