Motion
CPF1S-12-F-W-20

VICKERS BY DANFOSS
CPF1S-12-F-W-20

02-301101 Hydraulic Flange Mount Relief Valve -
Mi Item #00379939
MFR #CPF1S-12-F-W-20
Price$2,674.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
CPF1S-12-F-W-20

02-301101 Hydraulic Flange Mount Relief Valve -
Mi Item #00379939
MFR #CPF1S-12-F-W-20

Mfr description
CPF1S 12 F W 20
  • Plug-and-play design
  • High-performance features
  • Moisture resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,674.53/each

Specifications

Dimensions

  • Overall Height
    7.09 in
  • Overall Length
    7.49 in
  • Overall Width
    3.15 in
  • Port Size
    1-1/2 SAE Flange (Code 61)

Details

  • Actuation
    Manual
  • Adjustable Pressure Range
    Maximum of 3000 psi;207 bar
  • Body Material
    Cast Iron
  • Connection Gender
    Female
  • Fluid Comp
    Petroleum Oil
  • Max Operating Temperature
    70 °C
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Flange
  • Seal Material
    Buna-N
  • Series
    CPF1S-12 20 Design
  • Valve Type
    Relief Valve Flange Mounted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)