Motion
C5G 815 S17
Hydraulic Check Valve - Manifold Mount, 125 psi Cracking Pressure, 20 gpm Max Flow, 3000 psi Max Operating Pressure, Nitrile Seals
MI ITEM #00379945
MFR #C5G 815 S17
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Check Valve - Manifold Mount, 125 psi Cracking Pressure, 20 gpm Max Flow, 3000 psi Max Operating Pressure, Nitrile Seals
MI ITEM #00379945
MFR #C5G 815 S17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    77.7 mm
  • Overall Width
    65 mm

Details

  • Body Material
    Ductile Iron
  • Check Valve Type
    Check valve
  • Cracking Pressure
    125 psi
  • Maximum Flow Rate
    20 gpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Manifold
  • Seal Material
    Nitrile
  • Seat Material
    Steel

Overview

Mfr description
C5G 815 S17
  • Stability under pressure
  • Minimal maintenance
  • Stop leaks before they start

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought