Motion
C5G-825-S2
358459 Directional Control Valve -
MI ITEM #00379951
MFR #C5G-825-S2
List Price$1,576.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
358459 Directional Control Valve -
MI ITEM #00379951
MFR #C5G-825-S2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,576.51/each for your price

Overview

Mfr description
C5G 825 S2
  • Stability under pressure
  • Minimal maintenance
  • Stop leaks before they start

Specifications

  • Actuation
    Pressure Operated
  • Maximum Flow Rate
    380 L/min
  • Maximum Operating Pressure
    350 bar
  • Electrical Connector Type
    None
  • Valve Application
    Industrial
  • Mounting Type
    Subplate/manifold mounted
  • Max Operating Temperature
    70 °C
  • Seal Material
    Buna-N
  • Min Operating Temperature
    -20 °C
  • Overall Height
    4.33 in
  • Overall Width
    5.00 in
  • Overall Length
    5.00 in
  • Body Material
    Ductile Iron
  • Fluid Comp
    Petroleum Oil
  • Check Valve Type
    Check valve
  • Series
    C5G-825 Series
  • Valve Type
    IV Directional Control Valves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought