Motion
C5G-825-S8
Hydraulic Check Valve - Manifold Mount, 75 psi Cracking Pressure, 100 gpm Max Flow, 3000 psi Max Operating Pressure, Nitrile Seals
Mi Item #00379953
MFR #C5G-825-S8
Price$1,886.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Check Valve - Manifold Mount, 75 psi Cracking Pressure, 100 gpm Max Flow, 3000 psi Max Operating Pressure, Nitrile Seals
Mi Item #00379953
MFR #C5G-825-S8

Mfr description
C5G 825 S8
  • Stability under pressure
  • Minimal maintenance
  • Stop leaks before they start
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,886.07/each

Specifications

Dimensions

  • Overall Length
    127 mm
  • Overall Width
    127 mm
  • Port 1 Size/Type
    1-1/4 NPT

Details

  • Body Material
    Ductile Iron
  • Check Valve Type
    Check valve
  • Cracking Pressure
    75 psi
  • Manufacturer Catalog
  • Maximum Flow Rate
    100 gpm
  • Maximum Operating Pressure
    3000 psi
  • Maximum Viscosity
    225 sus
  • Mounting Type
    Manifold
  • Seal Material
    Nitrile
  • Seat Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)