Motion
C5G 825 S17
Hydraulic Check Valve - Manifold Mount, 125 psi Cracking Pressure, 20 gpm Max Flow, 3000 psi Max Operating Pressure, Nitrile Seals
MI ITEM #00379955
MFR #C5G 825 S17
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Check Valve - Manifold Mount, 125 psi Cracking Pressure, 20 gpm Max Flow, 3000 psi Max Operating Pressure, Nitrile Seals
MI ITEM #00379955
MFR #C5G 825 S17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C5G 825 S17
  • Stability under pressure
  • Minimal maintenance
  • Stop leaks before they start

Specifications

  • Cracking Pressure
    125 psi
  • Maximum Flow Rate
    20 gpm
  • Maximum Operating Pressure
    3000 psi
  • Overall Length
    5.00 in
  • Body Material
    Ductile Iron
  • Seal Material
    Nitrile
  • Seat Material
    Steel
  • Overall Width
    5.00 in
  • Mounting Type
    Manifold
  • Check Valve Type
    Check valve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text