Motion
CF 16 F 10
131028 Hydraulic Relief Valve -
Mi Item #00379970
MFR #CF 16 F 10
Price$11,909.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
131028 Hydraulic Relief Valve -
Mi Item #00379970
MFR #CF 16 F 10

Mfr description
CF 16 F 10
  • Plug-and-play design
  • High-performance features
  • Moisture resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,909.48/each

Specifications

Dimensions

  • Overall Height
    8.06 in
  • Overall Length
    6.78 in
  • Overall Width
    4.25 in

Details

  • Adjustable Pressure Range
    1500-3000 psi
  • Body Material
    Cast Iron
  • Fluid Comp
    Petroleum Oil
  • Max Operating Temperature
    65 °C
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Flange Connections
  • Seal Material
    Buna-N
  • Series
    CF-16 10 Design
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)