Motion
CG 03 CV 10
184464 Hydraulic Balanced Piston Relief Valve -
Mi Item #00380096
MFR #CG 03 CV 10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
184464 Hydraulic Balanced Piston Relief Valve -
Mi Item #00380096
MFR #CG 03 CV 10

Mfr description
CG 03 CV 10
  • Plug-and-play design
  • High-performance features
  • Moisture resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    79.2 mm
  • Overall Length
    158.8 mm
  • Overall Width
    88.9 mm
  • Valve Size
    3/8 in

Details

  • Actuation
    Hydraulic
  • Adjustable Pressure Range
    500-2000 psi;35-140 bar
  • Body Material
    Cast Iron
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Max Operating Temperature
    +155 °F
  • Maximum Flow Rate
    45 gpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Subplate
  • Seal Material
    Nitrile, PFC
  • Series
    CG-03 10 Design
  • Valve Type
    Relief Valve Subplate Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)