Motion
CG-03-FV-10-S81

VICKERS BY DANFOSS
CG-03-FV-10-S81

278832 Hydraulic Balanced Piston Relief Valve -
MI ITEM #00380101
MFR #CG-03-FV-10-S81
List Price$1,757.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
CG-03-FV-10-S81

278832 Hydraulic Balanced Piston Relief Valve -
MI ITEM #00380101
MFR #CG-03-FV-10-S81

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,757.10/each for your price

Overview

Mfr description
CG 03 FV 10 S81
  • Plug-and-play design
  • High-performance features
  • Moisture resistant

Specifications

  • Series
    CG-03 10 Design
  • Adjustable Pressure Range
    1500-3000 psi
  • Valve Type
    Relief Valve Subplate Mounted
  • Actuation
    Manual
  • Maximum Flow Rate
    8 gpm
  • Seal Material
    Nitrile, PFC
  • Fluid Comp
    Hydraulic Oil
  • Valve Size
    3/8 in
  • Mounting Type
    Subplate
  • Max Operating Temperature
    +155 °F
  • Maximum Operating Pressure
    3000 psi
  • Body Material
    Cast Iron
  • Overall Height
    81 mm
  • Overall Length
    158.8 mm
  • Overall Width
    79.2 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought