Motion
590550
590550 Hydraulic Balanced Piston Relief Valve -
MI ITEM #00380165
MFR #590550
List Price$2,106.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
590550 Hydraulic Balanced Piston Relief Valve -
MI ITEM #00380165
MFR #590550

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,106.03/each for your price

Overview

Mfr description
CS H10 BV 30
  • Variety of pressure settings available

Specifications

  • Series
    CS
  • Adjustable Pressure Range
    125-1000 psi;8.5-70 bar
  • Valve Type
    Relief Valve with Fluoroelastomer Seals
  • Actuation
    Manual
  • Seal Material
    Buna-N
  • Port Size
    SAE 20 (1-5/8–12 UN)
  • Connection Gender
    Female
  • Mounting Type
    "ERROR:#REF!"
  • Max Operating Temperature
    155 °F
  • Maximum Operating Pressure
    3000 psi
  • Body Material
    Cast Iron
  • Overall Height
    6.18 in
  • Overall Length
    2.75 in
  • Overall Width
    7.19 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought