Motion
CG-06-CB-DG-0A-20

VICKERS BY DANFOSS
CG-06-CB-DG-0A-20

Vickers Hydraulic Balanced Piston Relief Valve
Mi Item #00380223
MFR #CG-06-CB-DG-0A-20
Price$3,544.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
CG-06-CB-DG-0A-20

Vickers Hydraulic Balanced Piston Relief Valve
Mi Item #00380223
MFR #CG-06-CB-DG-0A-20

Mfr description
CG 06 CB DG0A 20
  • Plug-and-play design
  • High-performance features
  • Moisture resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,544.49/each

Specifications

Dimensions

  • Overall Height
    242.8 mm
  • Overall Length
    261.9 mm
  • Overall Width
    96.8 mm
  • Port Size
    SAE 12 (1-1/16–12 UN)

Details

  • Action
    Two Stage
  • Actuation
    Solenoid
  • Adjustable Pressure Range
    500 to 2000 psi; 35 to 140 bar
  • Body Material
    Cast Iron
  • Fluid Comp
    Hydraulic Oil
  • Max Operating Temperature
    +155 °F
  • Maximum Flow Rate
    60 gpm
  • Maximum Operating Pressure
    2000 psi
  • Mounting Type
    Subplate
  • Seal Material
    Nitrile, PFC
  • Series
    CG-06 20 Design
  • Supply Voltage
    115 V ac
  • Valve Type
    Relief Valve Subplate Mounted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)