Motion
CG 06 FY 50
633530 Hydraulic Balanced Piston Relief Valve -
MI ITEM #00380250
MFR #CG 06 FY 50
List Price$1,976.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
633530 Hydraulic Balanced Piston Relief Valve -
MI ITEM #00380250
MFR #CG 06 FY 50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,976.75/each for your price

Overview

Mfr description
CG 06 FY 50
  • Plug-and-play design
  • High-performance features
  • Moisture resistant

Specifications

  • Series
    CG-06 50 Design
  • Adjustable Pressure Range
    1500-3000 psi;105-207 bar
  • Valve Type
    Relief Valve Subplate Mounted
  • Actuation
    Hydraulic
  • Maximum Flow Rate
    60 gpm
  • Seal Material
    Nitrile, PFC
  • Fluid Comp
    Hydraulic Oil
  • Port Size
    SAE 12 (1-1/16–12 UN)
  • Connection Gender
    Female
  • Mounting Type
    Subplate
  • Max Operating Temperature
    +155 °F
  • Maximum Operating Pressure
    3000 psi
  • Body Material
    Cast Iron
  • Overall Height
    6.28 in
  • Overall Length
    156.5 mm
  • Overall Width
    106.4 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text