Motion
CS5-061A-F-M-FW-B5-100

VICKERS BY DANFOSS
CS5-061A-F-M-FW-B5-100

02-127885 Hydraulic Balanced Piston Relief Valve -
MI ITEM #00380276
MFR #CS5-061A-F-M-FW-B5-100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
CS5-061A-F-M-FW-B5-100

02-127885 Hydraulic Balanced Piston Relief Valve -
MI ITEM #00380276
MFR #CS5-061A-F-M-FW-B5-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CS5 061A F M FW B5 100
  • Plug-and-play design
  • High-performance features
  • Moisture resistant

Specifications

  • Series
    CS5-06 100 Design
  • Adjustable Pressure Range
    1500-3000 psi;105-210 bar
  • Valve Type
    Relief Valve with Nitrile Seals
  • Actuation
    Pilot
  • Maximum Flow Rate
    60 gpm
  • Seal Material
    Fluorocarbon (Internal)
  • Fluid Comp
    Hydraulic Oil
  • Port Size
    SAE 20 (1-5/8–12 UN)
  • Connection Gender
    Female
  • Mounting Type
    Threaded
  • Max Operating Temperature
    +155 °F
  • Maximum Operating Pressure
    3000 psi
  • Supply Voltage
    110 V ac, 115/120 V ac
  • Body Material
    Cast Iron
  • Overall Height
    9.54 in
  • Overall Length
    5.77 in
  • Overall Width
    83.3 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text