Specifications
Dimensions
- Overall Height9.54 in
- Overall Length7.87 in
- Overall Width3.28 in
- Port SizeSAE 20 (1-5/8–12 UN)
Details
- ActuationPilot
- Adjustable Pressure Range500-2000 psi;35-140 bar
- Body MaterialCast Iron
- Connection GenderFemale
- Fluid CompHydraulic Oil
- Max Operating Temperature+155 °F
- Maximum Flow Rate60 gpm
- Maximum Operating Pressure3000 psi
- Mounting TypeThreaded
- Seal MaterialFluorocarbon (Internal)
- SeriesCT5-06 100 Design
- Supply Voltage110 V ac, 115/120 V ac
- Valve TypeRelief Valve with Nitrile Seals
Overview
Mfr description
CT5 060F C M FW B5 100
- Plug-and-play design
- High-performance features
- Moisture resistant