Motion
CG5-100A-B-M-FW-B5-100

VICKERS BY DANFOSS
CG5-100A-B-M-FW-B5-100

02-127943 Hydraulic Balanced Piston Relief Valve -
MI ITEM #00380656
MFR #CG5-100A-B-M-FW-B5-100
List Price$4,502.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
CG5-100A-B-M-FW-B5-100

02-127943 Hydraulic Balanced Piston Relief Valve -
MI ITEM #00380656
MFR #CG5-100A-B-M-FW-B5-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,502.58/each for your price

Overview

Mfr description
CG5 100A B M FW B5 100
  • Plug-and-play design
  • High-performance features
  • Moisture resistant

Specifications

  • Series
    CG5-10 100 Design
  • Adjustable Pressure Range
    125-1000 psi;8.5-70 bar
  • Valve Type
    Relief Valve Subplate Mounted
  • Actuation
    Pilot
  • Maximum Flow Rate
    120 gpm
  • Seal Material
    Nitrile, PFC
  • Fluid Comp
    Hydraulic Oil
  • Port Size
    SAE 20 (1-5/8–12 UN)
  • Connection Gender
    Female
  • Mounting Type
    Subplate
  • Max Operating Temperature
    +155 °F
  • Maximum Operating Pressure
    3000 psi
  • Body Material
    Cast Iron
  • Overall Height
    10.09 in
  • Overall Length
    5.75 in
  • Overall Width
    3.38 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text