Motion
CGE 06 3 22
Vickers Hydraulic Relief Valve
Mi Item #00380785
MFR #CGE 06 3 22
Price$9,514.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vickers Hydraulic Relief Valve
Mi Item #00380785
MFR #CGE 06 3 22

Mfr description
CGE 06 3 22
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,514.15/each

Specifications

Dimensions

  • Overall Height
    244.4 mm
  • Overall Length
    165 mm
  • Overall Width
    106.4 mm
  • Port Size
    SAE 12 (1-1/16–12 UN)

Details

  • Action
    Single Stage
  • Actuation
    Manual;Solenoid
  • Adjustable Pressure Range
    10-210 bar;150-3000 psi
  • Body Material
    Cast Iron
  • Fluid Comp
    Hydraulic Oil
  • Manufacturer Product Page
  • Max Operating Temperature
    +155 °F
  • Maximum Flow Rate
    45 gpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Manifold Mounted, Subplate
  • Seal Material
    Nitrile, PFC
  • Series
    CGE-06
  • Valve Type
    Relief Valve Subplate Mounted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)