Motion
CGE 10 3 22
455611 Hydraulic Relief Valve -
Mi Item #00380788
MFR #CGE 10 3 22
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
455611 Hydraulic Relief Valve -
Mi Item #00380788
MFR #CGE 10 3 22

Mfr description
CGE 10 3 22
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    255.5 mm
  • Overall Length
    170.5 mm
  • Overall Width
    133.4 mm
  • Port Size
    SAE 20 (1-5/8–12 UN)

Details

  • Actuation
    Manual;Solenoid
  • Body Material
    Cast Iron
  • Fluid Comp
    Hydraulic Oil
  • Max Operating Temperature
    +155 °F
  • Maximum Flow Rate
    100 gpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Subplate
  • Seal Material
    Nitrile, PFC
  • Series
    GGE-10
  • Valve Type
    Relief Valve Subplate Mounted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)