Motion
CGR 02 C 30
597851 Hydraulic Relief Valve -
MI ITEM #00380804
MFR #CGR 02 C 30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
597851 Hydraulic Relief Valve -
MI ITEM #00380804
MFR #CGR 02 C 30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CGR 02 C 30
  • Plug-and-play design
  • High-performance features
  • Moisture resistant

Specifications

  • Series
    CGR-02 30 Design
  • Adjustable Pressure Range
    65-2000 psi;4.5-140 bar
  • Valve Type
    Relief Valve Subplate Mounted
  • Actuation
    Solenoid
  • Maximum Flow Rate
    3 gpm
  • Seal Material
    Nitrile, PFC
  • Fluid Comp
    Hydraulic Oil
  • Port Size
    SAE 6 (9/16–18 UNF)
  • Connection Gender
    Female
  • Mounting Type
    Subplate
  • Max Operating Temperature
    +150 °F
  • Maximum Operating Pressure
    3000 psi
  • Body Material
    Cast Iron
  • Overall Height
    47.5 mm
  • Overall Length
    123.9 mm
  • Overall Width
    71.4 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text