Motion
CVC-63-D2-S2-10

VICKERS BY DANFOSS
CVC-63-D2-S2-10

Slip-in Directional Control Cartridge Valve - Pilot Actuation, Reversible Action
MI ITEM #00380881
MFR #CVC-63-D2-S2-10
Your Price$2,305.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
CVC-63-D2-S2-10

Slip-in Directional Control Cartridge Valve - Pilot Actuation, Reversible Action
MI ITEM #00380881
MFR #CVC-63-D2-S2-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,305.54/each(List $2,766.64)

Overview

Mfr description
CVC 63 D2 S2 10

Specifications

  • Actuation
    Pilot
  • Action
    Reversible
  • Maximum Flow Rate
    740 gpm
  • Max Operating Temperature
    +176 °F
  • Maximum Operating Pressure
    5000 psi
  • Viscosity Range
    42 to 2270 sus
  • Overall Width
    181 mm
  • Port Size
    ISO #12 (NG63)
  • Number Of Ways
    2
  • Fluid Comp
    Hydraulic Oil
  • Seal Material
    Nitrile
  • Overall Height
    220 mm
  • Manufacturer Catalog Number
    589145
  • Maximum Viscosity
    2270 sus

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought