Motion
590411
590411 Hydraulic Balanced Piston Relief Valve -
MI ITEM #00380987
MFR #590411
Your Price$1,064.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
590411 Hydraulic Balanced Piston Relief Valve -
MI ITEM #00380987
MFR #590411

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,064.61/each(List $1,147.94)

Overview

Mfr description
CS 03 C 50
  • Plug-and-play design
  • High-performance features
  • Moisture resistant

Specifications

  • Series
    CS-03 50 Design
  • Adjustable Pressure Range
    500-2000 psi;35-140 bar
  • Valve Type
    Relief Valve
  • Actuation
    Hydraulic
  • Maximum Flow Rate
    45 gpm
  • Seal Material
    Fluorocarbon (Internal), Nitrile (Mounting Surface)
  • Fluid Comp
    Hydraulic Oil
  • Port Size
    SAE 10 (7/8–14 UNF)
  • Connection Gender
    Female
  • Mounting Type
    Threaded
  • Max Operating Temperature
    +155 °F
  • Maximum Operating Pressure
    2000 psi
  • Body Material
    Cast Iron
  • Overall Height
    143.3 mm
  • Overall Length
    6.63 in
  • Overall Width
    65.6 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text