Motion
CS-03-F-50
590413 Hydraulic Balanced Piston Relief Valve -
MI ITEM #00380989
MFR #CS-03-F-50
Price$975.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
590413 Hydraulic Balanced Piston Relief Valve -
MI ITEM #00380989
MFR #CS-03-F-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$975.01/each

Specifications

Dimensions

  • Overall Height
    143.3 mm
  • Overall Length
    2.12 in
  • Overall Width
    65.6 mm
  • Port Size
    SAE 10 (7/8–14 UNF)

Details

  • Actuation
    Hydraulic
  • Adjustable Pressure Range
    1500-3000 psi;105-207 bar
  • Body Material
    Cast Iron
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Max Operating Temperature
    +155 °F
  • Maximum Flow Rate
    45 gpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Threaded
  • Seal Material
    Fluorocarbon (Internal), Nitrile (Mounting Surface)
  • Series
    CS-03
  • Valve Type
    Relief Valve

Overview

Mfr description
CS 03 F 50
  • Inlet and outlet pressure connections can be used interchangeably when the valve is mounted in the pressure line
  • The valve may also be teed off the pressure line with one of the inlet pressure connections plugged

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought