Motion
CS-06-CV-50
572266 Hydraulic Balanced Piston Relief Valve -
Mi Item #00381006
MFR #CS-06-CV-50
Price$1,170.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
572266 Hydraulic Balanced Piston Relief Valve -
Mi Item #00381006
MFR #CS-06-CV-50

Mfr description
CS 06 CV 50
  • Inlet and outlet pressure connections can be used interchangeably when the valve is mounted in the pressure line
  • The valve may also be teed off the pressure line with one of the inlet pressure connections plugged
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,170.01/each

Specifications

Dimensions

  • Overall Height
    143.3 mm
  • Overall Length
    2.12 in
  • Overall Width
    65.6 mm
  • Port Size
    SAE 12 (1-1/16–12 UN)

Details

  • Actuation
    Hydraulic
  • Adjustable Pressure Range
    500-2000 psi;35-140 bar
  • Body Material
    Cast Iron
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Max Operating Temperature
    +155 °F
  • Maximum Flow Rate
    60 gpm
  • Maximum Operating Pressure
    2000 psi
  • Mounting Type
    Threaded
  • Seal Material
    Fluorocarbon (Internal), Nitrile (Mounting Surface)
  • Series
    CS-06
  • Valve Type
    Relief Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)