Motion
CT-06-B-50
590536 Hydraulic Balanced Piston Relief Valve -
MI ITEM #00381012
MFR #CT-06-B-50
Price$1,238.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
590536 Hydraulic Balanced Piston Relief Valve -
MI ITEM #00381012
MFR #CT-06-B-50

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,238.78/each

Specifications

Dimensions

  • Overall Height
    143.3 mm
  • Overall Length
    6.63 in
  • Overall Width
    65.6 mm
  • Port Size
    3/4 NPT

Details

  • Actuation
    Manual
  • Adjustable Pressure Range
    125-1000 psi;8.5-70 bar
  • Body Material
    Cast Iron
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Max Operating Temperature
    +155 °F
  • Maximum Flow Rate
    60 gpm
  • Maximum Operating Pressure
    1000 psi
  • Mounting Type
    Threaded
  • Seal Material
    Fluorocarbon (Internal), Nitrile (Mounting Surface)
  • Series
    CT-06 50 Design
  • Valve Type
    Relief Valve Inline Mounted

Overview

Mfr description
CT 06 B 50
  • Inlet and outlet pressure connections can be used interchangeably when the valve is mounted in the pressure line
  • The valve may also be teed off the pressure line with one of the inlet pressure connections plugged
  • Adjustable pressure
  • Standard seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text