Motion
CS-H10-FV-30

VICKERS BY DANFOSS
CS-H10-FV-30

590554 Hydraulic Balanced Piston Relief Valve -
Mi Item #00381016
MFR #CS-H10-FV-30
Price$1,866.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
CS-H10-FV-30

590554 Hydraulic Balanced Piston Relief Valve -
Mi Item #00381016
MFR #CS-H10-FV-30

Mfr description
CS H10 FV 30
  • Variety of pressure settings available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,866.55/each

Specifications

Dimensions

  • Overall Height
    6.18 in
  • Overall Length
    2.75 in
  • Overall Width
    7.19 in
  • Port Size
    SAE 20 (1-5/8–12 UN)

Details

  • Actuation
    Manual
  • Adjustable Pressure Range
    1500-3000 psi;105-207 bar
  • Body Material
    Cast Iron
  • Connection Gender
    Female
  • Max Operating Temperature
    155 °F
  • Maximum Operating Pressure
    3000 psi
  • Seal Material
    Buna-N
  • Series
    CS
  • Valve Type
    Relief Valve with Fluoroelastomer Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)