Motion
CT 06 CY 50
597332 Hydraulic Balanced Piston Relief Valve -
MI ITEM #00381033
MFR #CT 06 CY 50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
597332 Hydraulic Balanced Piston Relief Valve -
MI ITEM #00381033
MFR #CT 06 CY 50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CT 06 CY 50
  • Inlet and outlet pressure connections can be used interchangeably when the valve is mounted in the pressure line
  • The valve may also be teed off the pressure line with one of the inlet pressure connections plugged

Specifications

  • Series
    CT-06
  • Adjustable Pressure Range
    500-2000 psi;35-140 bar
  • Valve Type
    Relief Valve Inline Mounted
  • Actuation
    Manual
  • Maximum Flow Rate
    60 gpm
  • Seal Material
    Fluorocarbon (Internal), Nitrile (Mounting Surface)
  • Fluid Comp
    Hydraulic Oil
  • Port Size
    3/4 NPT
  • Connection Gender
    Female
  • Mounting Type
    Threaded
  • Max Operating Temperature
    +155 °F
  • Maximum Operating Pressure
    2000 psi
  • Body Material
    Cast Iron
  • Overall Height
    143.3 mm
  • Overall Length
    2.58 in
  • Overall Width
    65.6 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought