Motion
CT-06-F-50
590540 Hydraulic Balanced Piston Relief Valve -
Mi Item #00381037
MFR #CT-06-F-50
Price$1,276.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
590540 Hydraulic Balanced Piston Relief Valve -
Mi Item #00381037
MFR #CT-06-F-50

Mfr description
CT 06 F 50
  • Inlet and outlet pressure connections can be used interchangeably when the valve is mounted in the pressure line
  • The valve may also be teed off the pressure line with one of the inlet pressure connections plugged
  • Adjustable pressure
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,276.16/each

Specifications

Dimensions

  • Overall Height
    143.3 mm
  • Overall Length
    6.63 in
  • Overall Width
    65.6 mm
  • Port Size
    3/4 NPT

Details

  • Actuation
    Manual
  • Adjustable Pressure Range
    1500-3000 psi;105-207 bar
  • Body Material
    Cast Iron
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Max Operating Temperature
    +155 °F
  • Maximum Flow Rate
    60 gpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Threaded
  • Seal Material
    Fluorocarbon (Internal), Nitrile (Mounting Surface)
  • Series
    CT-06 50 Design
  • Valve Type
    Relief Valve Inline Mounted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)