Motion
CT-10-B-30
590561 Hydraulic Balanced Piston Relief Valve -
Mi Item #00381066
MFR #CT-10-B-30
Price$1,878.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
590561 Hydraulic Balanced Piston Relief Valve -
Mi Item #00381066
MFR #CT-10-B-30

Mfr description
CT 10 B 30
  • Inlet and outlet pressure connections can be used interchangeably when the valve is mounted in the pressure line
  • The valve may also be teed off the pressure line with one of the inlet pressure connections plugged
  • Adjustable pressure
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,878.08/each

Specifications

Dimensions

  • Overall Height
    157.2 mm
  • Overall Length
    7.19 in
  • Overall Width
    83.3 mm
  • Port Size
    1-1/4 NPT

Details

  • Actuation
    Manual
  • Adjustable Pressure Range
    125-1000 psi;8.5-70 bar
  • Body Material
    Cast Iron
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Max Operating Temperature
    +155 °F
  • Maximum Flow Rate
    120 gpm
  • Maximum Operating Pressure
    1000 psi
  • Mounting Type
    Threaded
  • Seal Material
    Fluorocarbon (Internal), Nitrile (Mounting Surface)
  • Series
    CT-10 30 Design
  • Valve Type
    Relief Valve Inline Mounted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)