Motion
CT 10 BV 30
590562 Hydraulic Balanced Piston Relief Valve -
Mi Item #00381069
MFR #CT 10 BV 30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
590562 Hydraulic Balanced Piston Relief Valve -
Mi Item #00381069
MFR #CT 10 BV 30

Mfr description
CT 10 BV 30
  • Inlet and outlet pressure connections can be used interchangeably when the valve is mounted in the pressure line
  • The valve may also be teed off the pressure line with one of the inlet pressure connections plugged
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    157.2 mm
  • Overall Length
    3.28 in
  • Overall Width
    83.3 mm
  • Port Size
    1-1/4 NPT

Details

  • Actuation
    Manual
  • Adjustable Pressure Range
    125-1000 psi;8.5-70 bar
  • Body Material
    Cast Iron
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Max Operating Temperature
    +155 °F
  • Maximum Flow Rate
    120 gpm
  • Maximum Operating Pressure
    1000 psi
  • Mounting Type
    Threaded
  • Seal Material
    Fluorocarbon (Internal), Nitrile (Mounting Surface)
  • Series
    CT-10
  • Valve Type
    Relief Valve Inline Mounted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)