Motion
CT-10-CV-30
590282 Hydraulic Balanced Piston Relief Valve -
Mi Item #00381182
MFR #CT-10-CV-30
Price$2,292.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
590282 Hydraulic Balanced Piston Relief Valve -
Mi Item #00381182
MFR #CT-10-CV-30

Mfr description
CT 10 CV 30
  • Inlet and outlet pressure connections can be used interchangeably when the valve is mounted in the pressure line
  • The valve may also be teed off the pressure line with one of the inlet pressure connections plugged
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,292.10/each

Specifications

Dimensions

  • Overall Height
    157.2 mm
  • Overall Length
    3.28 in
  • Overall Width
    83.3 mm
  • Port Size
    1-1/4 NPT

Details

  • Actuation
    Manual
  • Adjustable Pressure Range
    500-2000 psi;35-140 bar
  • Body Material
    Cast Iron
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Max Operating Temperature
    +155 °F
  • Maximum Flow Rate
    120 gpm
  • Maximum Operating Pressure
    2000 psi
  • Mounting Type
    Threaded
  • Seal Material
    Fluorocarbon (Internal), Nitrile (Mounting Surface)
  • Series
    CT-10
  • Valve Type
    Relief Valve Inline Mounted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)