Motion
CT-10-F-30
590283 Hydraulic Balanced Piston Relief Valve -
MI ITEM #00381191
MFR #CT-10-F-30
Price$2,082.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
590283 Hydraulic Balanced Piston Relief Valve -
MI ITEM #00381191
MFR #CT-10-F-30

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,082.50/each

Specifications

Dimensions

  • Overall Height
    157.2 mm
  • Overall Length
    7.19 in
  • Overall Width
    83.3 mm
  • Port Size
    1-1/4 NPT

Details

  • Actuation
    Manual
  • Adjustable Pressure Range
    1500-3000 psi;105-207 bar
  • Body Material
    Cast Iron
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Max Operating Temperature
    +155 °F
  • Maximum Flow Rate
    120 gpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Threaded
  • Seal Material
    Fluorocarbon (Internal), Nitrile (Mounting Surface)
  • Series
    CT-10 30 Design
  • Valve Type
    Relief Valve Inline Mounted

Overview

Mfr description
CT 10 F 30
  • Inlet and outlet pressure connections can be used interchangeably when the valve is mounted in the pressure line
  • The valve may also be teed off the pressure line with one of the inlet pressure connections plugged
  • Adjustable pressure
  • Standard seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought