Motion
DCPFS-12-5-20

VICKERS BY DANFOSS
DCPFS-12-5-20

Right Angle Check Valve - Pump Flange - 90 degrees Mount, 5 psi Cracking Pressure, 100 gpm Max Flow, 4000 psi Max Operating Pressure
MI ITEM #00381199
MFR #DCPFS-12-5-20
List Price$1,537.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DCPFS-12-5-20

Right Angle Check Valve - Pump Flange - 90 degrees Mount, 5 psi Cracking Pressure, 100 gpm Max Flow, 4000 psi Max Operating Pressure
MI ITEM #00381199
MFR #DCPFS-12-5-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,537.47/each for your price

Overview

Mfr description
DCPFS 12 5 20
  • Stability under pressure
  • Minimal maintenance
  • Stop leaks before they start

Specifications

  • Cracking Pressure
    5 psi
  • Maximum Flow Rate
    100 gpm
  • Maximum Operating Pressure
    4000 psi
  • Overall Length
    6.04 in
  • Body Material
    Gray Iron
  • Seal Material
    Buna-N
  • Overall Width
    3.93 in
  • Mounting Type
    Pump Flange - 90 degrees
  • Manufacturer Catalog
  • Check Valve Type
    Check valve
  • Port 1 Size/Type
    1-1/2 SAE Flange (Code 61)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought