Motion
CT-10-FY-30
676975 Hydraulic Balanced Piston Relief Valve -
MI ITEM #00381200
MFR #CT-10-FY-30
List Price$3,220.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
676975 Hydraulic Balanced Piston Relief Valve -
MI ITEM #00381200
MFR #CT-10-FY-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,220.99/each for your price

Overview

Mfr description
CT 10 FY 30
  • Plug-and-play design
  • High-performance features
  • Moisture resistant

Specifications

  • Series
    CT-10 30 Design
  • Adjustable Pressure Range
    1500-3000 psi;105-207 bar
  • Valve Type
    Relief Valve Inline Mounted
  • Actuation
    Manual
  • Maximum Flow Rate
    120 gpm
  • Seal Material
    Fluorocarbon (Internal), Nitrile (Mounting Surface)
  • Fluid Comp
    Hydraulic Oil
  • Port Size
    1-1/4 NPT
  • Connection Gender
    Female
  • Mounting Type
    Threaded
  • Max Operating Temperature
    +155 °F
  • Maximum Operating Pressure
    3000 psi
  • Body Material
    Cast Iron
  • Overall Height
    157.2 mm
  • Overall Length
    7.19 in
  • Overall Width
    83.3 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought