Motion
CT5-100A-B-M-FW-B5-100

VICKERS BY DANFOSS
CT5-100A-B-M-FW-B5-100

02-127452 Hydraulic Balanced Piston Relief Valve -
Mi Item #00381315
MFR #CT5-100A-B-M-FW-B5-100
Price$3,717.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
CT5-100A-B-M-FW-B5-100

02-127452 Hydraulic Balanced Piston Relief Valve -
Mi Item #00381315
MFR #CT5-100A-B-M-FW-B5-100

Mfr description
CT5 100A B M FW B5 100
  • Plug-and-play design
  • High-performance features
  • Moisture resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,717.85/each

Specifications

Dimensions

  • Overall Height
    9.97 in
  • Overall Length
    5.77 in
  • Overall Width
    83.3 mm
  • Port Size
    SAE 20 (1-5/8–12 UN)

Details

  • Actuation
    Pilot
  • Adjustable Pressure Range
    125-1000 psi;8.5-70 bar
  • Body Material
    Cast Iron
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Max Operating Temperature
    +155 °F
  • Maximum Flow Rate
    120 gpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Threaded
  • Seal Material
    Fluorocarbon (Internal)
  • Series
    CT5-10 100 Design
  • Supply Voltage
    110 V ac, 115/120 V ac
  • Valve Type
    Relief Valve with Nitrile Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)