Overview
Mfr description
DGC H06 FV 60
Specifications
- SeriesDGC
- Adjustable Pressure Range1500 to 3000 psi
- Valve TypeRelief Valve Subplate Mounted
- ActuationHydraulic
- Maximum Flow Rate70 gpm
- Fluid CompHydraulic Oil
- Gauge Port3/4 in
- Connection GenderFemale
- Mounting TypeSubplate
- Maximum Operating Pressure3000 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data